This item has been discontinued.  For alternate products call 1-800-217-6872.

Air Volume Control
  • U.S. GAUGE Air Volume Control

  • Item # 1P733
  • Mfr. Model # 167915

Technical Specifications

Item # 1P733
Mfr. Model # 167915
UNSPSC #23151820
Shipping Weight 0.9 lbs
Country of Origin China *
Item Air Volume Control Kit
Body Material Unique Flat and Arm
Max. Pressure (PSI) 120
Max. Temp. (F) 200
Application Maintains Balanced Air Volume in Standard Air Over Water Storage Tanks when Using Shallow Well Pump
Includes 2" Diameter 0-100 Pounds Gauge, 48" Polyethylene, 1/4" Tubing and 1/4" Connectors

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms