Check Availability
Welding Gloves,Stick,L,Reinforced,PR

  • TILLMAN Welding Gloves,Stick,L,Reinforced,PR

  • Item # 2UJZ9
  • Mfr. Model # 750L
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2UJZ9
Mfr. Model # 750L
UNSPSC #46181504
Catalog Page 2311
Shipping Weight 0.75 lbs
Country of Origin China *
Item Welding Gloves
Application Stick
Leather Palm Type Top Grain
Palm Material Elkskin
Grade of Leather A
Back Material Grain Elkskin
Length 14"
Lining Material Cotton/Foam
Stitching Material Kevlar(R)
Color Pearl
Size L
Cuff 6" Gauntlet
Cuff Material Grain Cowhide Leather
Cut Gunn
Design (2) Piece Back, Pull Tab
Thumb Style Reinforced

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms