Check Availability
San. Tee,2 In Hub

  • GRAINGER APPROVED VENDOR San. Tee,2 In Hub

  • Item # 1WHT7
  • Mfr. Model # 1WHT7
Qty
Invalid Quantity
Share This ProductAdd to List

Technical Specifications

Item #1WHT7
Mfr. Model #1WHT7
UNSPSC #40142319
Catalog Page3913
Shipping Weight0.3 lbs
Country of OriginUSA *
ItemSanitary Tee
Pipe Size2"
Connection TypeHub x Hub x Hub
Body MaterialABS
Temp. Range-40 Degrees to 180 Degrees F
StandardsCell Class 32222 As Defined In ASTM D3965

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms