Check Availability
Oil Filter Wrench, Large
  • STRATEGIC TOOLS & EQUIPMENT COMPANY Oil Filter Wrench, Large

  • Item # 6YDH0
  • Mfr. Model # OFR03
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6YDH0
Mfr. Model # OFR03
UNSPSC #27111714
Catalog Page 1120
Shipping Weight 0.65 lbs
Country of Origin China *
Item Oil Filter Wrench Kit, No Mess
Type Large
Material Plastic Base With Metal Insert For 3/8" Ratchet With Rubber Overmolded Spill Cup
Application Use This Tool To Remove Spin-on Type Oil Filters On Cars And Light Trucks.
Socket Sizes (In.) 3/8"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms