Check Availability
Pump,7 In. L,4-1/2 In. W,5-1/2 In. H
  • LITTLE GIANT Pump,7 In. L,4-1/2 In. W,5-1/2 In. H

  • Item # 1P322
  • Mfr. Model # 4E-34NR
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 1P322
Mfr. Model # 4E-34NR
UNSPSC #40151513
Catalog Page 3287
Shipping Weight 7.8 lbs
Country of Origin Mexico *
Item Compact Submersible Pump
Application Water
HP 1/12
Voltage 115V
Full Load Amps 3.5
Pump Material Aluminum
Impeller Material Nylon
Volute Material Nylon
Screen Material Polypropylene
Seal Material Viton
Cord Length 6 ft.
Max. Head 24.5 ft.
Inlet Type 3/4" (F)NPT
Outlet Size 1/2" MNPT
GPH of Water @ 1 Ft. of Head 810
GPH of Water @ 5 Ft. of Head 745
GPH of Water @ 10 Ft. of Head 613
Length 7"
Width 4-1/2"
Height 5-1/2"
Duty Continuous
Equivalent PSI 10.6
GPH of Water @ 20 Ft. of Head 173
Hz 60
Inlet Fitting Size 3/4" FNPT
Max. GPM for Water 13.5
Motor Housing Material Epoxy Coated Cast Aluminum
Overload Protection Yes
Features Submersible
Standards UL

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms