Check Availability
Spray Foam Sealant KitSealant Application: Multipurpose/Construction, 26.4 lb. Size

  • HANDI-FOAM Spray Foam Sealant KitSealant Application: Multipurpose/Construction, 26.4 lb. Size

  • Item # 4KK29
  • Mfr. Model # P10700
Qty
Invalid Quantity
Share This ProductAdd to List

This item can only be shipped via ground shipping.

Technical Specifications

Item #4KK29
Mfr. Model #P10700
UNSPSC #31201606
Catalog Page3107
Shipping Weight23.6 lbs
Country of OriginUSA *
ItemSpray Foam Sealant Kit
Number of Components2
Size26.4 lb.
Container TypeAerosol Can
Indoor/OutdoorIndoor/Outdoor
ColorYellow/White
Insulation ValueR-6
Expansion Ratio4:1
Coverage8.75 cu. ft., 105 Board ft.
Application Time30 to 60 sec.
Full Cure1 hr.
Application Temp. Range40 Degrees to 120 Degrees F
Performance Temp. Range-200 Degrees to 240 Degrees F
Flash Point240 Degrees F
Specific Gravity1.2
SubstratesAll Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
ApplicationFor Spray Insulating and Sealing Large Areas or Cavities
StandardsASTM E-84 Class 2
Includes9-1/2 ft. Hose and Initial 8-pk of Nozzles
Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms