Check Availability
Spray Foam Sealant Kit, Sealant Application: Multipurpose/Construction, 26.4 lb. Size
  • HANDI-FOAM Spray Foam Sealant Kit, Sealant Application: Multipurpose/Construction, 26.4 lb. Size

  • Item # 4KK29
  • Mfr. Model # P10700
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Technical Specifications

Item # 4KK29
Mfr. Model # P10700
UNSPSC #31201606
Catalog Page 2794
Shipping Weight 23.6 lbs
Country of Origin USA *
Item Spray Foam Sealant Kit
Number of Components 2
Size 26.4 lb.
Container Type Aerosol Can
Indoor/Outdoor Indoor/Outdoor
Color Yellow/White
Insulation Value R-6
Expansion Ratio 4:1
Coverage 8.75 cu. ft., 105 Board ft.
Application Time 30 to 60 sec.
Full Cure 1 hr.
Application Temp. Range 40 Degrees to 120 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point 240 Degrees F
Specific Gravity 1.2
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Application For Spray Insulating and Sealing Large Areas or Cavities
Standards ASTM E-84 Class 2
Includes 9-1/2 ft. Hose and Initial 8-pk of Nozzles
Green Environmental Attribute Product Contributes to Reducing Energy Consumption

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Alternate Search Terms