Check Availability
Sanitary Tee, 2" Pipe Size, Hub x Hub x Hub Connection Type
  • GRAINGER APPROVED Sanitary Tee, 2" Pipe Size, Hub x Hub x Hub Connection Type

  • Item # 1WHT7
  • Mfr. Model # 1WHT7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1WHT7
Mfr. Model # 1WHT7
UNSPSC #40142319
Catalog Page 3494
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Sanitary Tee
Pipe Size 2"
Connection Type Hub x Hub x Hub
Body Material ABS
Temp. Range -40 Degrees to 180 Degrees F
Standards Cell Class 32222 As Defined In ASTM D3965

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms