Check Availability
Galvanized Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 10", Voltage 120V
  • FANTECH Galvanized Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 10", Voltage 120V

  • Item # 4YM41
  • Mfr. Model # FG10XL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4YM41
Mfr. Model # FG10XL
UNSPSC #40101604
Catalog Page 3689
Shipping Weight 14.05 lbs
Country of Origin USA *
Item Inline Centrifugal Duct Fan
Housing Material Galvanized Steel
Fits Duct Dia. 10"
Voltage 120V
Max. Amps 1.96
Max. Wattage 211
Number of Speeds 1
Housing Dia. 13-3/8"
Length 6-7/8"
CFM @ Duct 589
CFM @ 0.000-In. SP 589
CFM @ 0.125-In. SP 570
CFM @ 0.250-In. SP 553
CFM @ 0.375-In. SP 538
CFM @ 0.400-In. SP 531
CFM @ 0.500-In. SP 517
CFM @ 0.600-In. SP 503
CFM @ 0.750-In. SP 480
CFM @ 0.800-In. SP 472
CFM @ 1.000-In. SP 441
CFM @ 1.200-In. SP 400
CFM @ 1.500-In. SP 355
Max. Inlet Temp. 140 Degrees F
Inlet and Outlet Dia. 9-7/8"
Hz 60
Phase 1
Motor HP 1/4
Motor RPM 3000
Motor Enclosure Totally Enclosed
Bearing Type BALL
Speed Control Mfr. No. 48C172
Housing Finish Baked Enamel
Mounting Position Horizontal or Vertical
Standards C-UL-US, AMCA Certified
Includes Mounting bracket
Green Certification or Other Recognition ENERGY STAR Rated
Green Environmental Attribute Product Contributes to Reducing Energy Consumption

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms