Check Availability
Electric Chain Hoist,1100 lb.,16 ft.

  • DEMAG Electric Chain Hoist,1100 lb.,16 ft.

  • Item # 33Z991
  • Mfr. Model # DC Com 5-500 1/1 H5 V5.4/1.3 460/60
Qty
Invalid Quantity

Terms and Conditions

Share This ProductAdd to List

Technical Specifications

Item #33Z991
Mfr. Model #DC Com 5-500 1/1 H5 V5.4/1.3 460/60
UNSPSC #24101602
Catalog Page1448
Shipping Weight80.0 lbs
Country of OriginGermany *
ItemElectric Chain Hoist
Capacity1100 lb.
Lift16 ft.
ClassificationH4
Number of Speeds2
Lift Speed18/4.5 fpm
Motor HP0.66
Voltage460
Phase3
Min. Between Hooks15-11/16"
Amps @ Low Volts2.5
Housing Depth8-5/16"
Housing Length18-5/16"
Housing Width11"
Reeving1
BrakeDC Disc
ClutchOverload Slip
ControlPush Button Pendant
Control Cord2 to 12 ft.
ColorBlue
FinishPowder Coat
Hz60
LubricationMaintenance Free for Up to 10 Yr.
Thermal ProtectionYes
StandardsCSA, HMI
IncludesChain Container

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms