Check Availability
Air Circulator,24 In,5450 cfm,115V

  • DAYTON Air Circulator,24 In,5450 cfm,115V

  • Item # 2MA10
  • Mfr. Model # 2MA10
  • (2)
Qty
Invalid Quantity

Terms and Conditions

Share This ProductAdd to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item #2MA10
Mfr. Model #2MA10
UNSPSC #40101602
Catalog Page4081
Shipping Weight41.0 lbs
Country of OriginChina *
ItemAir Circulator
Blade Dia.24"
Mobile/StationaryStationary
Oscillating/Non-OscillatingNon-Oscillating
Speeds2
Voltage115
Phase1
CFM High5450
CFM Low3800
Air Velocity (FPM) @ 20 Ft.590/300
Motor HP1/4
Motor RPM1100/900
Operating Amps3.4/2.0
Mounting LocationWall or Ceiling
Fan RPM900/1100
Environmental ApplicationsCommercial
AssembledUnassembled
CFM/Watt15.1/17.7
Air Velocity (FPM) @ 10 Ft.1000/700
Air Velocity (FPM) @ 40 Ft360/180
Air Velocity (FPM) @ 60 Ft.150/115
Sound Level74dBA
Max. Ambient Temp.105 Degrees F
Hz60
Watts355/215
Motor TypePermanent Split Capacitor
Drive TypeDirect
Motor EnclosureOpen Air-Over
Motor InsulationClass A
Thermal ProtectionAuto
Bearing TypeBall
Outside Dia.27"
Height40-1/2"
Width27"
Max. Depth23"
Cord Length10 ft.
Number of Blades3
Blade MaterialGloss Black Powder Coated Steel
Shaft Dia.17mm
Housing MaterialSteel
Guard MaterialSteel
Wire Guard FinishGloss Black Powder Coated
ApplicationSpot Cooling and People Cooling
StandardsUL/cUL
IncludesWall/Ceiling Bracket and Secondary Support Cable

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms