This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

1/12 HP, 1050 Nameplate RPM, 115 Voltage
  • DAYTON 1/12 HP, 1050 Nameplate RPM, 115 Voltage

  • Item # 4M221
  • Mfr. Model # 4M221

See alternate products available online.

This item is restricted for international sale. 

Technical Specifications

Item # 4M221
Mfr. Model # 4M221
UNSPSC #99999999
Shipping Weight 6.5 lbs
Country of Origin Not Available *
Motor Application OEM Replacements
HP 1/12
Nameplate RPM 1050
Voltage 115
Full Load Amps 3.1
Service Factor 1.0
Max. Ambient Temp. 40 Degrees C
Capacitor Required None
RPM Range 1001-1100

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms