Check Availability
Circuit Breaker, Thermal Circuit Breaker Type, Push Button Switch Type, Number of Poles: 1
  • CARLING TECHNOLOGIES Circuit Breaker, Thermal Circuit Breaker Type, Push Button Switch Type, Number of Poles: 1

  • Item # 4VA79
  • Mfr. Model # CLB-303-27E3N-W-A/30
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4VA79
Mfr. Model # CLB-303-27E3N-W-A/30
UNSPSC #39121601
Catalog Page 270
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Circuit Breaker
Circuit Breaker Type Thermal
Switch Type Push Button
Curve Type Medium
Number of Poles 1
Amps 30
AC Voltage Rating 250VAC
DC Voltage Rating 32VDC
Max. AIR Rating Not Rated
AIR @ 120VAC Not Rated
AIR @ 125VDC Not Rated
AIR @ 240VAC 0.2KA
AIR @ 65VDC Not Rated
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size 12 AWG
Length 1.38"
Width 0.57"
Depth 2.31"
Standards UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine
Mounting Type 3/8" Collar

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms