Check Availability
Filter Media Pad,Polyester,15 In. H

  • AIR HANDLER Filter Media Pad,Polyester,15 In. H

  • Item # 2JTG5
  • Mfr. Model # 2JTG5
Invalid Quantity
Share This ProductAdd to List

Technical Specifications

Item #2JTG5
Mfr. Model #2JTG5
UNSPSC #40161805
Shipping Weight0.3 lbs
Country of OriginVaries *
ItemFilter Media Pad
Nominal Filter Size15x20x1
Nominal Width20"
Nominal Depth1"
Nominal Height15"
MaterialPolyester
Final Resistance0.50" WC
Max. Temp.150 Degrees F
StandardsUL 900 Classified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms