Check Availability
15x20x1, Filter Media Pad, Polyester
  • AIR HANDLER 15x20x1, Filter Media Pad, Polyester

  • Item # 2JTG5
  • Mfr. Model # 2JTG5
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2JTG5
Mfr. Model # 2JTG5
UNSPSC #40161805
Shipping Weight 0.3 lbs
Country of Origin Varies *
Item Filter Media Pad
Nominal Filter Size 15x20x1
Nominal Width 20"
Nominal Depth 1"
Nominal Height 15"
Material Polyester
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL 900 Classified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms